Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Inverter and Battery Charger, 80A, 1200W

  • Mfr # ICS12280

  • Zoro # G1876029


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Application
Truck
Charger Height
6.1 in
Standards
UL458
Inverter Depth
19.5 in
Inverter Height
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICS12280
Zoro #
G1876029
UPC #
686695126036
Country of Origin
Multiple

Dimensions

Charger Height
6.1 in
Inverter Depth
19.5 in
Inverter Height
7.3 in
Inverter Width
11.3 in
Charger Depth
12.2 in
Charger Width
8.4 in

Details

Application
Truck
Nominal Output Power
1,200 W
Standards
UL458
Automatic/Manual
Automatic
Item
Inverter and Battery Charger
Inverter Output Voltage
120V AC
Charger Input Voltage
105 to 130V AC
Case Material
Aluminum, Steel
Inverter Output Form
Pure Sine Wave
Charger Function
Charging
Inverter Input Voltage
10.5 to 15V DC
Category Type
Battery Inverters
Charger Input Amps
14.9
Peak Output Power
2,400 W
Includes
5 ft Link
Charger Output Voltage
13.2V to 14.4V
Cooling Method
Fan
Charger Output Amps
80
Charger Input Current
14.9 A
Charger Output Current
80 A

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, Peak Output Power 2,400 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7.3 in, Inverter Width 11.3 in, Inverter Depth 19.5 in, Standards UL458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.