Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Inverter and Battery Charger, 80A, 1500W

  • Mfr # ICM15280

  • Zoro # G1876108


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Inverter Depth
19.5 in
Charger Depth
12.2 in
Charger Width
8.4 in
Application
Truck
Category Type
Battery Inverters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM15280
Zoro #
G1876108
UPC #
686695125060
Country of Origin
Multiple

Dimensions

Inverter Depth
19.5 in
Charger Depth
12.2 in
Charger Width
8.4 in
Inverter Height
7 in
Charger Height
6.1 in
Inverter Width
11.5 in

Details

Application
Truck
Item
Inverter and Battery Charger
Category Type
Battery Inverters
Charger Function
Charging
Nominal Output Power
1,500 W
Charger Output Voltage
13.2V to 14.4V
Case Material
Aluminum, Steel
Features
BOT Technology
Inverter Input Voltage
10.5 to 15V DC
Charger Input Amps
14.9
Automatic/Manual
Automatic
Cooling Method
Fan
Inverter Output Voltage
120V AC
Charger Output Amps
80
Peak Output Power
3,000 W
Includes
5 ft Link
Standards
UL458
Charger Input Voltage
105 to 130V AC
Inverter Output Form
Modified Sine Wave
Charger Output Current
80 A
Charger Input Current
14.9 A

Description

Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 3,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7 in, Inverter Width 11.5 in, Inverter Depth 19.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.