Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger Installation Kit

  • Mfr # CM7012

  • Zoro # G1856401


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Amps
70A
Includes
(2) 12 ft Cable, 4 AWG, 80A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Length
12 ft.
Type
DC Installation Kit
Gauge
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM7012
Zoro #
G1856401
UPC #
686695612225
Country of Origin
Canada

Dimensions

Length
12 ft.
Cable Length
12 ft
Height (In.)
6.1 in
Width (In.)
8.4 in
Depth (In.)
12.2 in

Details

Amps
70A
Includes
(2) 12 ft Cable, 4 AWG, 80A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
4 AWG
Category Type
Battery Chargers
Item
Battery Charger Installation Kit
Charger Function
Charging
For Use With
Mfr. No. IBC70
Compatible Manufacturer Model Number
IBC70

Description

Battery Charger Installation Kit, Compatible Manufacturer Model Number IBC70, Compatible Grainger Model Number 45MR91, Includes (2) 12 ft Cable, 4 AWG, 80A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.