Zoro Homepage

CNL Fuse, 150A hr.

  • Mfr # F150

  • Zoro # G1856368


product price: $45.89
/ea

Key Features

For Use With
45MR76, 45MR84
Type
DC Fuse
Application
Industrial
Amps
150A
Length
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F150
Zoro #
G1856368
UPC #
686695712048
Country of Origin
China

Dimensions

Length
3.2"
Overall Depth
3.2

Details

Item
CNL Fuse
For Use With
45MR76, 45MR84
Type
DC Fuse
Application
Industrial
Amps
150A

Description

CNL Fuse, For Use With 45MR76, 45MR84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.