CNL Fuse, 300A hr.
Mfr # F300
Zoro # G1876248
product price: $44.89
/eaKey Features
Amps
300A
Application
Industrial
For Use With
45MR79, 45MR87
Length
7"
Type
DC Fuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F300
Zoro #
G1876248
UPC #
686695712079
Country of Origin
China
Dimensions
Length
7"
Details
Item
CNL Fuse
Amps
300A
Application
Industrial
For Use With
45MR79, 45MR87
Type
DC Fuse
Description
CNL Fuse, For Use With 45MR79, 45MR87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.