CNL Fuse, 80A hr.
- Mfr # F80
- Zoro # G1876266
product price:Â
$
44.99
/ea
Key Features
Amps
80A
Length
7"
Application
Industrial
For Use With
45MR91
Type
DC Fuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F80
- Zoro #
- G1876266
- UPC #
- 686695712024
- Country of Origin
- China
- Item
- CNL Fuse
- Amps
- 80A
- Application
- Industrial
- For Use With
- 45MR91
- Type
- DC Fuse
- Compatible Product Type
- 45MR91
Dimensions
- Length
- 7"
Description
CNL Fuse, For Use With 45MR91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.