Shop TUNDRA

Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # M1000
  • Zoro # G1856611

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1000
Zoro #
G1856611
UPC #
686695112046
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.0 in
Depth
14.5 in
Height
7.25 in
Overall Height
3 1/2 in
Overall Width
7 1/8 in
Overall Depth
11 5/8 in
Fits Chest Size
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
(2) NEMA 5-15R
DC Connection
Cable with Lugs
Number of Outlets
2
Case Material
Aluminum
Nominal Output Power
1,000 W
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Includes
Cable
Application
Small Utility Trucks
Output Frequency
60 Hz
Input Connection
Cable with Lugs
Output Voltage
120V AC
Minimum Operating Temperature
-30 Degrees F
Fused
Yes
Efficiency
93 %
Output Form
Modified Sine Wave
NEMA Rating
NEMA 5-15R
Input Voltage
12V DC
Output Connection
(2) NEMA 5-15R
Maximum Operating Temperature
131 Degrees F
Real Power Rating
2,000 W

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Cable with Lugs, Continuous Output Power 1,000 W, Peak Output Power 2,000 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 11 5/8 in, Overall Height 3 1/2 in, Overall Width 7 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.