Zoro Homepage

Inverter Cable, 5 ft.

  • Mfr # CM705

  • Zoro # G1856377


product price: $53.15
/ea

Key Features

Amps
70A
Includes
(2) Cables
Length
5 ft.
Type
DC Links Kit
Gauge
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM705
Zoro #
G1856377
UPC #
686695612256
Country of Origin
Canada

Dimensions

Length
5 ft.
Cable Length
5 ft
Width (In.)
14.0 in
Depth (In.)
12.0 in
Height (In.)
1.5 in
Overall Length
5 ft

Details

Amps
70A
Includes
(2) Cables
Type
DC Links Kit
Gauge
4 AWG
Category Type
Battery Inverters
Item
Inverter Cable
For Use With
IBC45, IBC70, IBC80
Cable Connection Type
Quick Connect
Cable Wire Gauge
4 AWG
Maximum Output Voltage
12 V DC

Description

Inverter Cable, Cable Connection Type Quick Connect, Cable Wire Gauge 4 AWG, Cable Length 5 ft, Maximum Output Voltage 12 V DC, Includes (2) Cables, For Use With IBC45, IBC70, IBC80, Overall Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.