Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverter Installation Kit, w/10 ft. Cable

  • Mfr # CM1510

  • Zoro # G1856456


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief
Length
10 ft.
Type
DC Installation Kit
Gauge
2 AWG
For Use With
Mfr. No. M1500, ICM15245, ICM15270, ICM15280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM1510
Zoro #
G1856456
UPC #
686695612065
Country of Origin
Canada

Dimensions

Length
10 ft.
Height (In.)
6.1 in
Depth (In.)
12.2 in
Width (In.)
8.4 in
Cable Length
10 ft

Details

Includes
(2) 10 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
2 AWG
For Use With
Mfr. No. M1500, ICM15245, ICM15270, ICM15280
Category Type
Battery Inverters
Item
Inverter Installation Kit
Compatible Manufacturer Model Number
M1500, M2524, S1200, S2524

Description

Inverter Installation Kit, Compatible Manufacturer Model Number M1500, M2524, S1200, S2524, Compatible Grainger Model Number 45MR76, 45MR80, 45MR84, 45MR88, Includes (2) 10 ft Cable, 150A CNL Fuse, 2 AWG, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.