Zoro Homepage

Inverter Installation Kit, w/10 ft. Cable

  • Mfr # CM2510

  • Zoro # G1876345


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 10 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Length
10 ft.
Type
DC Installation Kit
Gauge
2/0 AWG
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2510
Zoro #
G1876345
UPC #
686695612140
Country of Origin
Canada

Dimensions

Length
10 ft.
Cable Length
10 ft
Height (In.)
6.1 in
Depth (In.)
12.2 in
Width (In.)
8.4 in

Details

Includes
(2) 10 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
2/0 AWG
Item
Inverter Installation Kit
Category Type
Battery Inverters
For Use With
Mfr. No. ICS30425, ICM25245, ICM25270, ICM25280, S2500
Compatible Manufacturer Model Number
M2500, S2500

Description

Inverter Installation Kit, Compatible Manufacturer Model Number M2500, S2500, Compatible Grainger Model Number 45MR78, S2500, Includes (2) 10 ft Cable, 2/0 AWG, 250A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.