Zoro Homepage

Inverter Installation Kit, w/12 ft. Cable

  • Mfr # CM2012

  • Zoro # G1856447


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 12 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Length
12 ft.
Type
DC Installation Kit
Gauge
1/0 AWG
For Use With
Mfr. No. ICS25440, ICM20245, ICM20270, ICM20280, S1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2012
Zoro #
G1856447
UPC #
686695612096
Country of Origin
Canada

Dimensions

Length
12 ft.
Cable Length
12 ft
Depth (In.)
12.2 in
Height (In.)
6.1 in
Width (In.)
8.4 in

Details

Includes
(2) 12 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
1/0 AWG
For Use With
Mfr. No. ICS25440, ICM20245, ICM20270, ICM20280, S1800
Item
Inverter Installation Kit
Category Type
Battery Inverters
Compatible Manufacturer Model Number
M2000, M3024, S1800, S3024

Description

Inverter Installation Kit, Compatible Manufacturer Model Number M2000, M3024, S1800, S3024, Compatible Grainger Model Number 45MR77, 45MR81, 45MR85, 45MR89, Includes (2) 12 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.