Inverter Installation Kit, w/6 ft. Cable
Mfr # CM3006
Zoro # G1876290
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 6 ft Cable, 3/0 AWG, 300A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Length
6 ft.
Type
DC Installation Kit
Gauge
3/0 AWG
Category Type
Battery Inverters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM3006
Zoro #
G1876290
UPC #
686695612201
Country of Origin
Canada
Dimensions
Length
6 ft.
Depth (In.)
12.2 in
Cable Length
6 ft
Width (In.)
8.4 in
Height (In.)
6.1 in
Details
Includes
(2) 6 ft Cable, 3/0 AWG, 300A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
3/0 AWG
Category Type
Battery Inverters
For Use With
Mfr. No. ICS30440, ICM30245, ICM30270, ICM30280, S3000
Item
Inverter Installation Kit
Compatible Manufacturer Model Number
M3000, S3000
Description
Inverter Installation Kit, Compatible Manufacturer Model Number M3000, S3000, Compatible Grainger Model Number 45MR79, 45MR87, Includes (2) 6 ft Cable, 3/0 AWG, 300A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.