Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverter Installation Kit, w/8 ft. Cable

  • Mfr # CM2008

  • Zoro # G1876360


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 8 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Length
8 ft.
Type
DC Installation Kit
Gauge
1/0 AWG
For Use With
Mfr. No. ICS25440, ICM20245, ICM20270, ICM20280, S1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM2008
Zoro #
G1876360
UPC #
686695612119
Country of Origin
Canada

Dimensions

Length
8 ft.
Cable Length
8 ft
Depth (In.)
12.2 in
Height (In.)
6.1 in
Width (In.)
8.4 in

Details

Includes
(2) 8 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief
Type
DC Installation Kit
Gauge
1/0 AWG
For Use With
Mfr. No. ICS25440, ICM20245, ICM20270, ICM20280, S1800
Category Type
Battery Inverters
Item
Inverter Installation Kit
Compatible Manufacturer Model Number
M2000, M3024, S1800, S3024

Description

Inverter Installation Kit, Compatible Manufacturer Model Number M2000, M3024, S1800, S3024, Compatible Grainger Model Number 45MR77, 45MR81, 45MR85, 45MR89, Includes (2) 8 ft Cable, 1/0 AWG, 200A CNL Fuse, Fuse Holder, Hardware, Loom, Strain Relief, Cable Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.