LCD Remote Control, 8-Pin Connector
Mfr # RCL3
Zoro # G1856316
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Includes
8-Pin Connector
Length
4.6"
Type
Remote Control
Color
Black
Category Type
Battery and Charger Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCL3
Zoro #
G1856316
UPC #
686695812151
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.6"
Overall Depth
4.6
Details
Includes
8-Pin Connector
Type
Remote Control
Color
Black
Category Type
Battery and Charger Accessories
Item
LCD Remote Control
For Use With
45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81
Description
LCD Remote Control, For Use With 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, Includes 8-Pin Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.