Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA 15R AC Socket, PK2

  • Mfr # ACN15

  • Zoro # G1876141


product price: $13.20
/pk 2, $6.60/ea

Key Features

Type
AC Output Socket
Length
11"
For Use With
45MR75, 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR84, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACN15
Zoro #
G1876141
UPC #
686695812144
Country of Origin
Taiwan, Province of China

Dimensions

Length
11"

Details

Item
NEMA 15R AC Socket
Type
AC Output Socket
For Use With
45MR75, 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR84, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Amps
15A

Description

NEMA 15R AC Socket, For Use With 45MR75, 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR84, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.