Zoro Homepage

Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets

  • Mfr # M600

  • Zoro # G5940711


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
600 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 16V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M600
Zoro #
G5940711
UPC #
686695112039
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.0 in
Width
3.9 in
Depth
9.0 in
Overall Depth
9 3/4 in
Overall Height
3 in
Overall Width
3 7/8 in

Details

Item
Power Inverter
Peak Output Power
1,200 W
Continuous Output Power
600 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10 to 16V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Terminal Bock
Number of Outlets
1
Case Material
Aluminum
Nominal Output Power
600 W
Application
Small Utility Trucks
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Output Frequency
60 Hz
Type of Indicator
Green Light
Output Connection
NEMA 5-15R
Output Voltage
120V AC
Input Connection
Terminal Blocks
Minimum Operating Temperature
-30 Degrees F
Input Voltage
12V DC
Fused
Yes
NEMA Rating
NEMA 5-15R
Maximum Operating Temperature
131 Degrees F
Efficiency
93 %
Output Form
Modified Sine Wave

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 600 W, Peak Output Power 1,200 W, Number of Outlets 1, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 9 3/4 in, Overall Height 3 in, Overall Width 3 7/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Application Small Utility Trucks, Fused Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.