Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets

  • Mfr # M1500

  • Zoro # G1856605


product price: $407.25
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1500
Zoro #
G1856605
UPC #
686695112053
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.0 in
Depth
19.5 in
Width
11.5 in
Overall Width
7 1/8 in
Overall Height
3 1/2 in
Overall Depth
15 7/8 in

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Terminal Bock
Number of Outlets
2
Includes
LCD Remote Control
Nominal Output Power
1,500 W
Case Material
Aluminum
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Application
Large Utility Trucks, Sleeper Trucks
Output Frequency
60 Hz
Output Current
15 A
Input Connection
Terminal Blocks
Efficiency
93 %
Fused
Yes
NEMA Rating
NEMA 5-15R
Maximum Operating Temperature
131 Degrees F
Output Voltage
120V AC
Input Voltage
12V DC
Output Form
Modified Sine Wave
Type of Indicator
Green Light
Output Connection
(2) NEMA 5-15R
Minimum Operating Temperature
-30 Degrees F

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 1,500 W, Peak Output Power 3,000 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 15 7/8 in, Overall Height 3 1/2 in, Overall Width 7 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes LCD Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.