Zoro Homepage

Remote Control Cable, 6 in.

  • Mfr # CRJ456

  • Zoro # G1876196


product price: $11.29
/ea

Key Features

Includes
6 in Black Cable
Length
6"
Type
Remote Control Cable
Color
Black
For Use With
Replacement Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRJ456
Zoro #
G1876196
UPC #
686695812090
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"
Cable Length
6 inch

Details

Includes
6 in Black Cable
Type
Remote Control Cable
Color
Black
For Use With
Replacement Part
Category Type
Battery and Charger Accessories
Item
Remote Control Cable

Description

Remote Control Cable, For Use With Replacement Part, Includes 6 in Black Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.