Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drilling Insert, T1115, Single Sided

  • Mfr # 6863851

  • Zoro # G1925869


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Coating
CVD
Insert Shape
Parallelogram
Mounting Style
Screw-On
Steel (P) Compatibility
No
Insert Size
07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6863851
Zoro #
G1925869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
07
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Thickness
3.60mm
Hole Dia.
2.80mm
Corner Radius
0.80mm
Cutting Edge Length
8.20mm

Details

Coating
CVD
Insert Shape
Parallelogram
Mounting Style
Screw-On
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
7.00mm
Grade
T1115
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Item
Indexable Drilling Insert
Insert Style
XPMT
For Use With
TungDrillTwisted
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
ISO Number
XPMT07H308R-DJ T1115
Relief Angle
11 Degrees
Application
Metalworking
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Position
Center and Peripheral
Series
TDXU
Finish - Machining
TiCN
Manufacturer Grade
T1115
Material - Machining
Carbide
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Parallelogram
Coating Process
CVD
ANSI Code
XPMT07H308R-DJ T1115
Number of Cutting Edges
4
Measurement System
Decimal Inch

Description

Indexable Drilling Insert, Relief Angle 11 Degrees , TiCN, ANSI Code XPMT07H308R-DJ T1115, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.