Zoro Homepage

Exchangeable Mill Head Holder, VSS Series, Carbide

  • Mfr # 6864078

  • Zoro # G0177375


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Series
VSS
Overall Length
8 in
Number of Inserts Required
1
Material - Machining
Carbide
ANSI Number
VSS075L800S12UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6864078
Zoro #
G0177375
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 in
Shank Dia.
0.7200 in
Insert Size
0.750"
Neck Length
4-1/2 in
Mating Dia.
3/4 in
Connection Size
S12

Details

Item
Exchangeable Mill Head Holder
Series
VSS
Number of Inserts Required
1
Material - Machining
Carbide
ANSI Number
VSS075L800S12UC
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
ISO Number
VSS075L800S12UC
Shank Type - Machining
Straight
ANSI Code
VSS075L800S12UC
Insert Shape
Round

Description

Exchangeable Mill Head Holder, Connection Size S12, Shank Dia. 0.7200 in, Overall Length 8 in, Neck Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.