Zoro Homepage

Indexable Drilling Insert, 13.00mm, 0 Degrees

  • Mfr # 6993660

  • Zoro # G0177950


product price: $30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Manufacturer Series
TDSU
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Size
13
Grade
AH6030
Inscribed Circle
13.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6993660
Zoro #
G0177950
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13
Nose Radius
0.047"
Dimension Type
Decimal Inch
Mounting Hole Dia.
0.217"
Insert Thickness
0.224"
Thickness
5.70mm
Corner Radius
1.20mm
Hole Dia.
5.50mm

Description

Indexable Drilling Insert, Relief Angle 0 Degrees , TiAlN, ANSI Code WWMU13X512R-DS AH6030, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 5.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.