Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drilling Insert, 9.70mm, 0 Degrees

  • Mfr # 6993658

  • Zoro # G0177969


product price: $21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Manufacturer Series
TDSU
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Size
09
Grade
AH6030
Inscribed Circle
9.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6993658
Zoro #
G0177969
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
09
Mounting Hole Dia.
0.173"
Insert Thickness
0.193"
Dimension Type
Decimal Inch
Nose Radius
0.039"
Hole Dia.
4.40mm
Corner Radius
1.00mm
Thickness
4.90mm

Details

Item
Indexable Drilling Insert
Manufacturer Series
TDSU
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Grade
AH6030
Inscribed Circle
9.70mm
Insert Style
WWMU
Insert Shape
Trigon
Chip-Breaker
Yes
For Use With
TunfSix-Drill
Super Alloy (S) Compatibility
Yes
Application
Metalworking
Hardened (H) Compatibility
Yes
Style
WWMU
Insert Application
Metalworking
ISO Number
WWMU09X510R-DS AH6030
Insert Position
Center and Peripheral
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Screw-On
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
No. of Edges
6
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Code
WWMU09X510R-DS AH6030
Finish - Machining
TiAlN
Shape
Trigon
Primary Material Application ISO Code
H, M, P, S
Manufacturer Grade
AH6030
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD

Description

Indexable Drilling Insert, Relief Angle 0 Degrees , TiAlN, ANSI Code WWMU09X510R-DS AH6030, Coating Process PVD, Corner Radius 1.00mm, Hole Dia. 4.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.