Milling Insert, AH120 Grade, 0.031 Radius
Mfr # 6822078
Zoro # G0534086
product price: $19.49
/eaSold in multiples of 10 for $194.90
Key Features
Insert Material
Carbide
No. of Edges
2
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6822078
Zoro #
G0534086
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
0.146"
Mounting Hole Dia.
0.114 in
Insert Size
11T308
Nose Radius
0.031"
Cutting Edge Length
12.30mm
Corner Radius
0.80mm
Depth of Cut
10.60mm
Thickness
0.146 in
Width
6.70mm
Description
Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.