Zoro Homepage

Milling Insert, AH120 Grade, 0.138in.Thick

  • Mfr # 6817327

  • Zoro # G1925135


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
WPMW
Insert Thickness
0.138"
Nose Radius
0.059"
Steel (P) Compatibility
Yes
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6817327
Zoro #
G1925135
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.059"
Mounting Hole Dia.
0.154 in
Insert Size
05H315
Depth of Cut
1.50mm
Thickness
0.138 in
Corner Radius
1.50mm
Cutting Edge Length
5.00mm
Width
0.3130 in

Details

Insert Style
WPMW
Steel (P) Compatibility
Yes
Chip-Breaker
No
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Material
Carbide
Grade
AH120
Insert Shape
Trigon
For Use With
Millfeed Cutter
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Item
Trigon Milling Insert
Cast Iron (K) Compatibility
Yes
Lead Angle
20 Degrees
No. of Edges
3
Coating
PVD
Inscribed Circle
0.3130 in
Rake
Positive
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
ISO Number
WPMW05H315ZPR AH120
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Material - Machining
Carbide
For Toolholder
EXP05075RLLU, EXP05075RLU, EXP05075RSU, EXP06100RLLU, EXP06100RLU, EXP06100RSU, EXP06125RLBU, EXP06125RLLBU, EXP06125RSBU, EXP06150RLLU, EXP06150RLU, EXP06150RSU, EXP09200RLU, EXP09200RU
Number of Cutting Edges
3
Measurement System
Metric
Insert Holding Type
Screw-On
Cutting Application
Medium Cutting
Primary Material Application ISO Code
K, P, S
Coating Process
PVD
Clearance Angle
11 Degrees
Manufacturer Grade
AH120
Finish - Machining
TiAl
Included Angle
80 Degrees

Description

Trigon Milling Insert, Inscribed Circle 0.3130 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.