Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, 0.165in.Thick

  • Mfr # 6815360

  • Zoro # G1925309


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Mounting Hole Dia.
0.134 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6815360
Zoro #
G1925309
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.134 in
Insert Thickness
0.165"
Nose Radius
0.031"
Insert Size
12X408
Cutting Edge Length
13.20mm
Thickness
0.165 in
Width
7.90mm
Corner Radius
0.80mm

Details

Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Inscribed Circle
0.311 in
Cast Iron (K) Compatibility
Yes
Grade
AH120
Stainless (M) Compatibility
No
Item
Milling Insert
Insert Material
Carbide
For Use With
Multi Purpose Endmills
Chip-Breaker
Yes
Coating
PVD
Insert Shape
Rectangle
No. of Edges
2
Insert Application
Medium
Hardened (H) Compatibility
No
Insert Style
XXMU
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Rake
Positive
Non Ferrous (N) Compatibility
No
ISO Number
XXMU12X408PR-MJ AH120
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Coating Process
PVD
Hole Type
Countersink Hole
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Manufacturer Grade
AH120
Shape
Rectangle
Insert Holding Type
Screw-On
Finish - Machining
TiAl
Chip-Breaker Code
MJ

Description

Milling Insert, Inscribed Circle 0.311 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.