Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, 0.189in.Thick

  • Mfr # 5812601

  • Zoro # G0177296


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Non Ferrous (N) Compatibility
No
Grade
AH120
Insert Material
Carbide
Insert Shape
Round
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5812601
Zoro #
G0177296
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.189"
Insert Size
1204
Nose Radius
0.236"
Mounting Hole Dia.
0.181 in
Cutting Edge Length
12.00mm
Depth of Cut
6.00mm
Thickness
0.189 in

Details

Non Ferrous (N) Compatibility
No
Grade
AH120
Insert Material
Carbide
Insert Shape
Round
Rake
Positive
Inscribed Circle
1/2 in
Coating
PVD
For Use With
Roundsplit Cutter
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Round Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Insert Style
RCMT
No. of Edges
4
ISO Number
RCMT1204EN-MJ AH120
Primary Material Application
Cast Iron, Nickel, Titanium
For Toolholder
ERC12R125U0125-03L, ERC12R125U0125-03LL, ERC12R125U0125-03LM, ERC12R125U0125W03, ERC12R125U150-03LL, ERC12R150U0125-04LM, ERC12R150U0125-04LX, ERC12R150U0125W04, ERC12R150U0150-04L, ERC12R150U0150-04LM, ERC12R150U0150-04LX, ERC12R150U0150W04, ERC12R150U150-04LL, ERC16R150U0125-02LL, ERC16R150U0125-02LM, ERC16R150U0125W02, ERC16R150U0150-02L, ERC16R150U0150-02LM, ERC16R150U0150-02LX, ERC16R150U0150W02, ERC16R150U150-02LL
Shape
Round
Chip-Breaker Style
On One Side
Finish - Machining
TiAl
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K, S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Measurement System
Metric
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Chip-Breaker Code
MJ
Manufacturer Grade
AH120
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.