Zoro Homepage

Milling Insert, AH120 Grade, Double Sided

  • Mfr # 6815359

  • Zoro # G1925318


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
No. of Edges
2
Cutting Direction
Neutral
Rake
Positive
For Use With
Multi Purpose Endmills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6815359
Zoro #
G1925318
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.138"
Mounting Hole Dia.
0.114 in
Insert Size
10H308
Corner Radius
0.80mm
Width
6.80mm
Thickness
0.138 in
Cutting Edge Length
10.60mm

Details

Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
No. of Edges
2
Cutting Direction
Neutral
Item
Milling Insert
Rake
Positive
For Use With
Multi Purpose Endmills
Insert Style
XXMU
Insert Material
Carbide
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Rectangle
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Steel (P) Compatibility
Yes
Grade
AH120
Non Ferrous (N) Compatibility
No
Coating
PVD
Inscribed Circle
0.268 in
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
ISO Number
XXMU10H308PR-MJ AH120
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
AH120
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw-On
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAl
Chip-Breaker Code
MJ
Shape
Rectangle
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Coating Process
PVD
Hole Type
Countersink Hole

Description

Milling Insert, Inscribed Circle 0.268 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.