Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, PVD Coating

  • Mfr # 5812595

  • Zoro # G0177278


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Style
RCMT
Insert Shape
Round
Grade
AH120
Insert Application
Medium
Insert Thickness
0.189"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812595
Zoro #
G0177278
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.189"
Mounting Hole Dia.
0.181 in
Nose Radius
0.236"
Insert Size
1204
Depth of Cut
6.00mm
Thickness
0.189 in
Cutting Edge Length
12.00mm

Details

Insert Style
RCMT
Item
Round Milling Insert
Insert Shape
Round
Grade
AH120
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
No. of Edges
4
Coating
PVD
For Use With
Roundsplit Cutter
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ISO Number
RCMT1204EN-NMJ AH120
Manufacturer Grade
AH120
Cutting Application
Milling
For Toolholder
ERC12R125U0125-03L, ERC12R125U0125-03LL, ERC12R125U0125-03LM, ERC12R125U0125W03, ERC12R125U150-03LL, ERC12R150U0125-04LM, ERC12R150U0125-04LX, ERC12R150U0125W04, ERC12R150U0150-04L, ERC12R150U0150-04LM, ERC12R150U0150-04LX, ERC12R150U0150W04, ERC12R150U150-04LL, ERC16R150U0125-02LL, ERC16R150U0125-02LM, ERC16R150U0125W02, ERC16R150U0150-02L, ERC16R150U0150-02LM, ERC16R150U0150-02LX, ERC16R150U0150W02, ERC16R150U150-02LL
Secondary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Metric
Coating Process
PVD
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Secondary Material Application
Steel
Chip-Breaker Style
On One Side
Chip-Breaker Code
NMJ
Material - Machining
Carbide
Shape
Round
Finish - Machining
TiAl
Primary Material Application ISO Code
K, S

Description

Round Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.