Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, Screw-On

  • Mfr # 6806255

  • Zoro # G1925257


product price: $13.99
/ea

Key Features

Cutting Direction
Neutral
Insert Size
1204AF
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6806255
Zoro #
G1925257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204AF
Insert Thickness
0.187"
Nose Radius
Chamfer
Mounting Hole Dia.
0.181 in
Corner Radius
0.80mm
Thickness
0.187 in

Details

Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
For Use With
TungMill TAD/EAD12
Item
Square Milling Insert
Insert Shape
Square
Stainless (M) Compatibility
No
Insert Style
SDMT
Inscribed Circle
0.500 in
Rake
Positive
No. of Edges
4
Coating
PVD
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Grade
AH120
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Manufacturer Grade
AH120
Hole Type
Countersink Hole
Coating Process
PVD
ANSI Code
SDMT1204AFPN-ML AH120
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
For Toolholder
EAD12..., TAD12...
Chip-Breaker Code
ML
Features
Balance Between Wear and Fracture Resistance
Finish - Machining
TiAl
Insert Holding Type
Screw-On
Shape
Square
Measurement System
Fractional Inch
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.