Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, Single Sided

  • Mfr # 6806342

  • Zoro # G1925211


product price: $15.89
/ea

Key Features

Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.500 in
Coating
PVD
Mounting Style
Wedge Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6806342
Zoro #
G1925211
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
42
Insert Thickness
0.125"
Nose Radius
Chamfer
Thickness
0.125 in

Details

Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.500 in
Coating
PVD
Item
Square Milling Insert
Mounting Style
Wedge Clamp
Grade
AH120
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Chip-Breaker
No
Lead Angle
45 Degrees
Steel (P) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Insert Style
SEKN
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
TungMill TGE Type
For Toolholder
EGE4400, TGE4400I
Shape
Square
Features
Balance Between Wear and Fracture Resistance
Coating Process
PVD
Included Angle
90 Degrees
Manufacturer Grade
AH120
Hole Type
No Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P, S
ANSI Code
SEKN42AFTN AH120
Finish - Machining
TiAl
Insert Holding Type
Wedge Clamp
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.