Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH120 Grade, Trigon

  • Mfr # 6821765

  • Zoro # G1925336


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Hardened (H) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.374 in
Coating
PVD
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6821765
Zoro #
G1925336
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.165"
Insert Size
06X415
Nose Radius
0.059"
Mounting Hole Dia.
0.173 in
Thickness
0.165 in
Width
3/8 in
Depth of Cut
1.50mm
Cutting Edge Length
6.00mm
Corner Radius
1.50mm

Details

Item
Trigon Milling Insert
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.374 in
Coating
PVD
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Medium
Grade
AH120
Cast Iron (K) Compatibility
Yes
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
High-Feed Milling
Mounting Style
Screw-On
Insert Shape
Trigon
Lead Angle
20 Degrees
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Insert Style
WPMT
No. of Edges
3
ISO Number
WPMT06X415ZPR-ML AH120
For Toolholder
EXP06100RLLU, EXP06100RLU, EXP06100RSU, EXP06125RLBU, EXP06125RLLBU, EXP06125RSBU, EXP06150RLLU, EXP06150RLU, EXP06150RSU, EXP09200RLU, EXP09200RU
Insert Holding Type
Screw-On
Chip-Breaker Code
ML
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K, P, S
Material - Machining
Carbide
Manufacturer Grade
AH120
Shape
Trigon
Finish - Machining
TiAl
Clearance Angle
11 Degrees
Coating Process
PVD
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Measurement System
Metric
Cutting Application
Medium Cutting
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Steel, Titanium

Description

Trigon Milling Insert, Inscribed Circle 0.374 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.