Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH130 Grade, 0.146in.Thick

  • Mfr # 6854550

  • Zoro # G0533998


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

For Use With
Square Shoulder Mills
Mounting Hole Dia.
0.114 in
Insert Size
11T308
Insert Shape
Parallelogram
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6854550
Zoro #
G0533998
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.114 in
Insert Size
11T308
Nose Radius
0.031"
Insert Thickness
0.146"
Corner Radius
0.80mm
Thickness
0.146 in
Width
6.70mm
Depth of Cut
10.60mm
Cutting Edge Length
12.30mm

Details

For Use With
Square Shoulder Mills
Insert Shape
Parallelogram
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Insert Style
ASMT
Inscribed Circle
0.264 in
Cutting Direction
Neutral
Chip-Breaker
Yes
Insert Application
Medium
Coating
PVD
Grade
AH130
No. of Edges
2
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
ASMT11T308PDPR-MJ AH130
Included Angle
85 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Manufacturer Grade
AH130
Coating Process
PVD
Shape
Parallelogram
Features
High Fracture Resistance
Chip-Breaker Style
Single Sided
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiAl
Chip-Breaker Code
MJ
Cutting Application
Medium
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Number of Cutting Edges
2
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.