Zoro Homepage

Milling Insert, AH130 Grade, PVD Coating

  • Mfr # 6863132

  • Zoro # G1925205


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Style
SEKN
Insert Size
42
Nose Radius
Chamfer
Insert Application
Medium
Insert Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6863132
Zoro #
G1925205
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
42
Nose Radius
Chamfer
Insert Thickness
0.125"
Thickness
0.125 in

Details

Insert Style
SEKN
Insert Application
Medium
Lead Angle
45 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Mounting Style
Wedge Clamp
Grade
AH130
No. of Edges
4
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
For Use With
TungMill TGE Type
Chip-Breaker
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Shape
Square
Rake
Positive
Item
Square Milling Insert
Measurement System
Fractional Inch
Coating Process
PVD
Features
High Chipping and Fracture Resistance
Number of Cutting Edges
4
Manufacturer Grade
AH130
ANSI Code
SEKN42AFTN AH130
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Shape
Square
Primary Material Application ISO Code
M, P
Hole Type
No Hole
Insert Holding Type
Wedge Clamp
Included Angle
90 Degrees
Finish - Machining
TiAl
For Toolholder
EGE4400, TGE4400I

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.