Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH140 Grade, 0.114in.dia.

  • Mfr # 6818306

  • Zoro # G0534095


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Hardened (H) Compatibility
No
Inscribed Circle
0.264 in
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6818306
Zoro #
G0534095
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.146"
Nose Radius
0.016"
Mounting Hole Dia.
0.114 in
Insert Size
11T304
Corner Radius
0.40mm
Cutting Edge Length
12.30mm
Depth of Cut
4.00mm
Width
14.10mm
Thickness
0.146 in

Details

Hardened (H) Compatibility
No
Inscribed Circle
0.264 in
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Insert Style
ASMT
Rake
Positive
Chip-Breaker
Yes
Lead Angle
90 Degrees
Coating
PVD
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Grade
AH140
Cutting Direction
Neutral
No. of Edges
2
For Use With
Square Shoulder Mills
Stainless (M) Compatibility
Yes
ISO Number
ASMT11T304PDPR-MS AH140
Chip-Breaker Code
MS
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Finish - Machining
TiAl
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Included Angle
85 Degrees
Insert Holding Type
Screw-On
Features
Good Balance Between Wear and Fracture Resistance
Coating Process
PVD
Chip-Breaker Style
Single Sided
Measurement System
Metric
Manufacturer Grade
AH140
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Cutting Application
Medium
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MS, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.