Zoro Homepage

Milling Insert, AH140 Grade, 0.138in.Thick

  • Mfr # 6820779

  • Zoro # G1925126


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Application
Medium
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WPMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6820779
Zoro #
G1925126
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.059"
Mounting Hole Dia.
0.154 in
Insert Size
05H315
Insert Thickness
0.138"
Width
0.3130 in
Thickness
0.138 in
Corner Radius
1.50mm
Depth of Cut
1.50mm
Cutting Edge Length
5.00mm

Details

Insert Application
Medium
Mounting Style
Screw-On
Item
Trigon Milling Insert
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WPMW
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
20 Degrees
Rake
Positive
No. of Edges
3
Chip-Breaker
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.3130 in
Cast Iron (K) Compatibility
No
Insert Shape
Trigon
For Use With
Millfeed Cutter
Grade
AH140
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Coating
PVD
ISO Number
WPMW05H315ZPR AH140
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Cutting Application
Medium Cutting
Measurement System
Metric
Number of Cutting Edges
3
Finish - Machining
TiAl
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
PVD
Shape
Trigon
For Toolholder
EXP05075RLLU, EXP05075RLU, EXP05075RSU, EXP06100RLLU, EXP06100RLU, EXP06100RSU, EXP06125RLBU, EXP06125RLLBU, EXP06125RSBU, EXP06150RLLU, EXP06150RLU, EXP06150RSU, EXP09200RLU, EXP09200RU
Manufacturer Grade
AH140
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.3130 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.