Zoro Homepage

Milling Insert, AH140 Grade, 0.146in.Thick

  • Mfr # ASMT11T308PDPR-MJ AH140

  • Zoro # G0533989


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Material
Carbide
Insert Application
Medium
Nose Radius
0.031"
Insert Size
11T308
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMT11T308PDPR-MJ AH140
Zoro #
G0533989
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
11T308
Mounting Hole Dia.
0.114 in
Insert Thickness
0.146"
Cutting Edge Length
12.30mm
Depth of Cut
10.60mm
Corner Radius
0.80mm
Width
6.70mm
Thickness
0.146 in

Details

Insert Material
Carbide
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
0.264 in
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Coating
PVD
Cast Iron (K) Compatibility
No
For Use With
Square Shoulder Mills
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
Cutting Direction
Neutral
Rake
Positive
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
ASMT
Grade
AH140
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Mounting Style
Screw-On
ISO Number
ASMT11T308PDPR-MJ AH140
Chip-Breaker Code
MJ
Features
Good Balance Between Wear and Chipping Resistance
Shape
Parallelogram
Included Angle
85 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
AH140
Insert Holding Type
Screw-On
Material - Machining
Carbide
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Measurement System
Metric
Finish - Machining
TiAl
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Single Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.