Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH140 Grade, 0.173in.dia.

  • Mfr # 6818308

  • Zoro # G0177339


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Rake
Positive
Coating
PVD
Stainless (M) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6818308
Zoro #
G0177339
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.173 in
Nose Radius
0.031"
Insert Size
170508
Insert Thickness
0.146"
Depth of Cut
10.60mm
Thickness
0.146 in
Cutting Edge Length
12.30mm
Width
6.70mm
Corner Radius
0.80mm

Details

Rake
Positive
Item
Parallelogram Milling Insert
Coating
PVD
Stainless (M) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Insert Style
ASMT
For Use With
Square Shoulder Mills
Grade
AH140
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw-On
Inscribed Circle
0.264 in
Chip-Breaker
Yes
Insert Shape
Parallelogram
Lead Angle
90 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ISO Number
ASMT170508PDPR-MS AH140
Chip-Breaker Code
MS
Features
Good Balance Between Wear and Chipping Resistance
Primary Material Application
Stainless Steel
Coating Process
PVD
Number of Cutting Edges
2
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M
Cutting Application
Medium
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
Single Sided
Shape
Parallelogram
For Toolholder
EPS17100RLU, EPS17100RSU, EPS17100RSU-3/4, EPS17125RLU, EPS17125RSBU, EPS17150RLU, EPS17150RSBU
Finish - Machining
TiAl
Included Angle
85 Degrees
Manufacturer Grade
AH140
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MS, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.