Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH140 Grade, 0.189in.Thick

  • Mfr # 5812596

  • Zoro # G0177269


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Inscribed Circle
1/2 in
Mounting Style
Screw-On
For Use With
Roundsplit Cutter
Rake
Positive
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812596
Zoro #
G0177269
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204
Nose Radius
0.236"
Insert Thickness
0.189"
Mounting Hole Dia.
0.181 in
Cutting Edge Length
12.00mm
Thickness
0.189 in
Depth of Cut
6.00mm

Details

Inscribed Circle
1/2 in
Mounting Style
Screw-On
For Use With
Roundsplit Cutter
Rake
Positive
Stainless (M) Compatibility
Yes
Grade
AH140
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Cutting Direction
Neutral
Insert Application
Medium
Insert Style
RCMT
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Round
No. of Edges
4
Coating
PVD
ISO Number
RCMT1204EN-NMJ AH140
Chip-Breaker Code
NMJ
Measurement System
Metric
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M
For Toolholder
ERC12R125U0125-03L, ERC12R125U0125-03LL, ERC12R125U0125-03LM, ERC12R125U0125W03, ERC12R125U150-03LL, ERC12R150U0125-04LM, ERC12R150U0125-04LX, ERC12R150U0125W04, ERC12R150U0150-04L, ERC12R150U0150-04LM, ERC12R150U0150-04LX, ERC12R150U0150W04, ERC12R150U150-04LL, ERC16R150U0125-02LL, ERC16R150U0125-02LM, ERC16R150U0125W02, ERC16R150U0150-02L, ERC16R150U0150-02LM, ERC16R150U0150-02LX, ERC16R150U0150W02, ERC16R150U150-02LL
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAl
Material - Machining
Carbide
Shape
Round
Cutting Application
Milling
Manufacturer Grade
AH140
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Coating Process
PVD
Insert Holding Type
Screw-On

Description

Round Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.