Zoro Homepage

Milling Insert, AH140 Grade, Single Sided

  • Mfr # 6817241

  • Zoro # G1925196


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Application
Medium
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6817241
Zoro #
G1925196
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
Chamfer
Insert Thickness
0.125"
Insert Size
42
Corner Radius
0.80mm
Thickness
0.125 in

Details

Insert Application
Medium
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Chip-Breaker
No
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Inscribed Circle
1/2 in
No. of Edges
4
Grade
AH140
Mounting Style
Wedge Clamp
Item
Square Milling Insert
Coating
PVD
Insert Material
Carbide
Rake
Positive
Cast Iron (K) Compatibility
No
Insert Style
SEKN
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
TungMill TGE Type
Primary Material Application ISO Code
M
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Insert Holding Type
Wedge Clamp
ANSI Code
SEKN42AFTN AH140
Features
High Fracture Resistance
Included Angle
90 Degrees
Hole Type
No Hole
Coating Process
PVD
Manufacturer Grade
AH140
For Toolholder
EGE4400, TGE4400I
Number of Cutting Edges
4
Shape
Square
Measurement System
Fractional Inch
Finish - Machining
TiAl

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.