Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH3135 Grade, PVD Coating

  • Mfr # 6999323

  • Zoro # G0177305


product price: $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Lead Angle
75 Degrees
Insert Thickness
0.236"
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6999323
Zoro #
G0177305
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.236"
Insert Size
0905
Nose Radius
0.031"
Mounting Hole Dia.
0.181 in
Corner Radius
0.80mm
Cutting Edge Length
8.90mm
Depth of Cut
6.40mm
Thickness
0.236 in

Details

Lead Angle
75 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
PVD
Rake
Positive
Insert Shape
Pentagon
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
10
For Use With
70 Degrees End Mills
Inscribed Circle
0.480 in
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Pentagon Milling Insert
Insert Style
PNMU
Mounting Style
Screw-On
Grade
AH3135
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Application
Medium
Number of Cutting Edges
10
Primary Material Application ISO Code
M, P
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Included Angle
108 Degrees
Shape
Pentagon
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
ANSI Code
PNMU0905GNEN-MJ AH3135
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Measurement System
Metric
Insert Holding Type
Screw-On
Chip-Breaker Code
MJ
For Toolholder
EEN09R125U0125W03, EEN09R150U0125W04, TEN09R200U0075A03, TEN09R200U0075A04, TEN09R200U0075A06, TEN09R250U0075A04, TEN09R250U0075A06, TEN09R250U0075A08, TEN09R300U0100A04, TEN09R300U0100A07, TEN09R300U0100A10, TEN09R400U0150A05, TEN09R400U0150A08, TEN09R400U0150A12, TEN09R500U0150A06, TEN09R500U0150A10, TEN09R500U0150A16, TEN09R600U0200A07, TEN09R600U0200A12, TEN09R600U0200A20
Cutting Application
Medium Cutting
Manufacturer Grade
AH3135
Finish - Machining
TiAlN

Description

Pentagon Milling Insert, Inscribed Circle 0.480 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.