Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH330 Grade, PVD Coating

  • Mfr # SEKN42AFTN AH330

  • Zoro # G1925187


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Rake
Positive
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Wedge Clamp
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKN42AFTN AH330
Zoro #
G1925187
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.125"
Insert Size
42
Nose Radius
Chamfer
Thickness
0.125 in

Details

Rake
Positive
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Hardened (H) Compatibility
No
Mounting Style
Wedge Clamp
Non Ferrous (N) Compatibility
No
Grade
AH330
Lead Angle
45 Degrees
Inscribed Circle
1/2 in
Steel (P) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Neutral
Insert Application
Medium
Coating
PVD
Insert Shape
Square
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker
No
No. of Edges
4
Insert Style
SEKN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
TungMill TGE Type
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Square
Features
Wear Resistance
Insert Holding Type
Wedge Clamp
ANSI Code
SEKN42AFTN AH330
Hole Type
No Hole
Primary Material Application ISO Code
P
Manufacturer Grade
AH330
Finish - Machining
TiAlN
Number of Cutting Edges
4
Coating Process
PVD
Included Angle
90 Degrees
For Toolholder
EGE4400, TGE4400I

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.