Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH725 Grade, 0.189in.Thick

  • Mfr # 5812594

  • Zoro # G0177250


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

No. of Edges
4
Inscribed Circle
1/2 in
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812594
Zoro #
G0177250
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.189"
Insert Size
1204
Nose Radius
0.236"
Mounting Hole Dia.
0.181 in
Thickness
0.189 in
Cutting Edge Length
12.00mm
Depth of Cut
6.00mm

Details

No. of Edges
4
Inscribed Circle
1/2 in
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
Insert Shape
Round
For Use With
Roundsplit Cutter
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
PVD
Insert Material
Carbide
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Insert Application
Medium
Hardened (H) Compatibility
No
Grade
AH725
Mounting Style
Screw-On
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Style
RCMT
ISO Number
RCMT1204EN-NMJ AH725
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Coating Process
PVD
Measurement System
Metric
For Toolholder
ERC12R125U0125-03L, ERC12R125U0125-03LL, ERC12R125U0125-03LM, ERC12R125U0125W03, ERC12R125U150-03LL, ERC12R150U0125-04LM, ERC12R150U0125-04LX, ERC12R150U0125W04, ERC12R150U0150-04L, ERC12R150U0150-04LM, ERC12R150U0150-04LX, ERC12R150U0150W04, ERC12R150U150-04LL, ERC16R150U0125-02LL, ERC16R150U0125-02LM, ERC16R150U0125W02, ERC16R150U0150-02L, ERC16R150U0150-02LM, ERC16R150U0150-02LX, ERC16R150U0150W02, ERC16R150U150-02LL
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Round
Chip-Breaker Code
NMJ
Cutting Application
Milling
Finish - Machining
TiAlN
Material - Machining
Carbide
Manufacturer Grade
AH725
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, M
Primary Material Application
Nickel, Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.