Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, AH725 Grade, 0.220in.Thick

  • Mfr # 5804906

  • Zoro # G0177348


product price: $25.55
/ea
Sold in multiples of 10 for $255.50

Key Features

Grade
AH725
Insert Thickness
0.220"
Insert Application
Medium
For Use With
Square Shoulder Mills
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5804906
Zoro #
G0177348
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.220"
Mounting Hole Dia.
0.177 in
Insert Size
180508
Nose Radius
0.031"
Width
10.70mm
Cutting Edge Length
19.50mm
Depth of Cut
16.70mm
Thickness
0.220 in
Corner Radius
0.80mm

Details

Grade
AH725
Insert Application
Medium
For Use With
Square Shoulder Mills
Insert Shape
Parallelogram
Inscribed Circle
0.421 in
Item
Parallelogram Milling Insert
Mounting Style
Screw-On
Cutting Direction
Neutral
Insert Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
Positive
No. of Edges
2
Stainless (M) Compatibility
No
Coating
PVD
Lead Angle
90 Degrees
Insert Style
AOMT
Hardened (H) Compatibility
No
ISO Number
AOMT180508PDPR-MJ AH725
Chip-Breaker Style
Single Sided
Secondary Material Application
Stainless Steel
For Toolholder
EPO18R100U0100W02, EPO18R100U0100W02L, EPO18R125U0125W03, EPO18R125U0125W03L, EPO18R150U0125W03L, EPO18R150U0125W04, EPO18R200U0125W05
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
MJ
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
Good Balance Between Wear and Fracture Resistance
Finish - Machining
TiAlN
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Manufacturer Grade
AH725
Coating Process
PVD
Insert Holding Type
Screw-On
Cutting Application
Medium
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.421 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.