Zoro Homepage

Milling Insert, AH725 Grade, Rectangle

  • Mfr # 6866629

  • Zoro # G0533970


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Mounting Hole Dia.
0.114 in
Insert Style
ASMT
Insert Application
Medium
Lead Angle
90 Degrees
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6866629
Zoro #
G0533970
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.114 in
Insert Thickness
0.146"
Nose Radius
0.031"
Insert Size
11T308
Width
6.70mm
Corner Radius
0.40mm
Cutting Edge Length
12.30mm
Thickness
0.146 in
Depth of Cut
10.60mm

Details

Insert Style
ASMT
Item
Parallelogram Milling Insert
Insert Application
Medium
Lead Angle
90 Degrees
No. of Edges
2
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Grade
AH725
Cutting Direction
Neutral
Inscribed Circle
0.264 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Square Shoulder Mills
Insert Material
Carbide
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Coating
PVD
ISO Number
ASMT11T308PDPR-MJ AH725
Secondary Material Application
Stainless Steel
Primary Material Application
Nickel, Steel, Titanium
Coating Process
PVD
Features
Good Resistance to Fracture and Thermal Crack, Ideal for Milling Operations that Require High Rigidity
Chip-Breaker Code
MJ
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Insert Holding Type
Screw-On
Measurement System
Metric
Number of Cutting Edges
2
Shape
Parallelogram
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
P, S
Manufacturer Grade
AH725
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.