Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, CVD Coating, 0.125in.Thick

  • Mfr # 6853849

  • Zoro # G1925360


product price: $14.39
/ea

Key Features

Lead Angle
75 Degrees
Rake
Positive
Grade
T3130
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6853849
Zoro #
G1925360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.125"
Nose Radius
Chamfer
Insert Size
42
Thickness
0.125 in
Cutting Edge Length
12.70mm
Depth of Cut
0.2760 in

Details

Lead Angle
75 Degrees
Rake
Positive
Grade
T3130
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Chip-Breaker
No
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Insert Style
SPKN
Mounting Style
Wedge Clamp
Inscribed Circle
1/2 in
For Use With
TungMill TGP41
Coating
CVD
Item
Square Milling Insert
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiCN+Al2O3
Number of Cutting Edges
4
Shape
Square
Coating Process
CVD
Chip-Breaker Style
Flat Top
Wiper Insert
Yes
Features
Balance Between Wear and Chipping Resistance
Material - Machining
Carbide
Manufacturer Grade
T3130
Insert Holding Type
Wedge Clamp
ANSI Code
SPKN42STR T3130
Primary Material Application ISO Code
M, P
Clearance Angle
11 Degrees
For Toolholder
EGE4400, TGE4400I
Measurement System
Fractional Inch
Hole Type
No Hole
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.