Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, CVD Coating, 0.250in.Thick

  • Mfr # 6853865

  • Zoro # G0534059


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

For Use With
High-Feed Milling
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Grade
T3130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6853865
Zoro #
G0534059
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
80615
Nose Radius
0.059"
Insert Thickness
0.250"
Mounting Hole Dia.
0.217 in
Width
0.5070 in
Thickness
0.250 in
Depth of Cut
1.50mm
Corner Radius
1.50mm
Cutting Edge Length
8.00mm

Details

For Use With
High-Feed Milling
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Grade
T3130
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Insert Style
WPMT
Coating
CVD
Insert Application
Medium
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Trigon
Lead Angle
10 Degrees
Item
Trigon Milling Insert
Inscribed Circle
0.508 in
Rake
Positive
ISO Number
WPMT080615ZPR-ML T3130
Measurement System
Metric
Clearance Angle
11 Degrees
Coating Process
CVD
Cutting Application
Medium Cutting
Material - Machining
Carbide
Chip-Breaker Code
ML
Finish - Machining
TiCN+Al2O3
Manufacturer Grade
T3130
Included Angle
80 Degrees
Insert Holding Type
Screw-On
Shape
Trigon
Primary Material Application
Steel
For Toolholder
EXP05075RLU, EXP05075RSU, EXP09200RLU, EXP09200RU
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.508 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.