Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, NS740 Grade, Single Sided

  • Mfr # 6822079

  • Zoro # G2617776


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6822079
Zoro #
G2617776
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.114 in
Insert Thickness
0.146"
Insert Size
11T308
Nose Radius
0.031"
Corner Radius
0.80mm
Depth of Cut
10.60mm
Thickness
0.146 in
Width
6.70mm
Cutting Edge Length
12.30mm

Details

Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Square Shoulder Mills
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Chip-Breaker
Yes
Grade
NS740
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.264 in
Item
Parallelogram Milling Insert
Mounting Style
Screw-On
Insert Style
ASMT
Super Alloy (S) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Insert Material
Cermet
Cutting Direction
Neutral
Rake
Positive
ISO Number
ASMT11T308PDPR-MJ NS740
Secondary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Cermet
Primary Material Application
Steel
Insert Holding Type
Screw-On
Features
High Wear Resistance
Included Angle
85 Degrees
Shape
Parallelogram
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Measurement System
Metric
Secondary Material Application
Steel
Manufacturer Grade
NS740
Cutting Application
Medium
Primary Material Application ISO Code
P
Chip-Breaker Code
MJ
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Finish - Machining
Bright (Uncoated)

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.