Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, NS740 Grade, Uncoated

  • Mfr # SEKN42AFTN NS740

  • Zoro # G1925169


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Wedge Clamp
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKN42AFTN NS740
Zoro #
G1925169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
42
Nose Radius
Chamfer
Insert Thickness
0.125"
Thickness
0.125 in
Corner Radius
0.80mm

Details

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Wedge Clamp
Rake
Positive
Inscribed Circle
1/2 in
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
Uncoated
Grade
NS740
Cutting Direction
Neutral
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
For Use With
TungMill TGE Type
Insert Material
Cermet
Stainless (M) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Insert Style
SEKN
Chip-Breaker
No
Insert Shape
Square
Insert Holding Type
Wedge Clamp
Manufacturer Grade
NS740
Primary Material Application
Steel
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Features
Resistance to Fracture and Thermal Crack
Shape
Square
Finish - Machining
Bright (Uncoated)
Hole Type
No Hole
For Toolholder
EGE4400, TGE4400I
ANSI Code
SEKN42AFTN NS740
Material - Machining
Cermet
Measurement System
Fractional Inch
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.