Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, PVD Coating, 0.157in.Thick

  • Mfr # 6852502

  • Zoro # G0177241


product price: $31.89
/ea
Sold in multiples of 10 for $318.90

Key Features

Inscribed Circle
0.547 in
Steel (P) Compatibility
No
Insert Shape
Square
For Use With
30 Degrees to 45 Degrees End Mills
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6852502
Zoro #
G0177241
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.173 in
Insert Thickness
0.157"
Insert Size
13T3AF
Nose Radius
Chamfer
Thickness
0.157 in
Depth of Cut
4.00mm

Details

Inscribed Circle
0.547 in
Steel (P) Compatibility
No
Insert Shape
Square
For Use With
30 Degrees to 45 Degrees End Mills
Item
Square Milling Insert
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Lead Angle
45 Degrees
Insert Application
Medium
Grade
DS1100
Insert Style
SWGT
Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Nonferrous (N)
ISO Number
SWGT13T3AFFR-AJ DS1100
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Manufacturer Grade
DS1100
Measurement System
Metric
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
AJ
Hole Type
Countersink Hole
Included Angle
90 Degrees
Shape
Square
For Toolholder
TAW13R200U0075A03, TAW13R200U0075A04, TAW13R200U0075A05, TAW13R300U0100A04, TAW13R300U0100A06, TAW13R300U0100A08, TAW13R400U0150A05, TAW13R400U0150A07, TAW13R400U0150A10, TAW13R500U0150A06, TAW13R500U0150A08, TAW13R500U0150A12, TAW13R600U0200A07, TAW13R600U0200A10, TAW13R600U0200A16
Features
High Wear Resistance
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 0.547 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.