Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, PVD Coating, 0.165in.Thick

  • Mfr # 6820780

  • Zoro # G1925327


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Mounting Style
Screw-On
Inscribed Circle
0.374 in
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6820780
Zoro #
G1925327
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.165"
Mounting Hole Dia.
0.173 in
Nose Radius
0.059"
Insert Size
06X415
Cutting Edge Length
6.00mm
Thickness
0.165 in
Width
3/8 in
Corner Radius
1.50mm
Depth of Cut
1.50mm

Details

Mounting Style
Screw-On
Inscribed Circle
0.374 in
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Rake
Positive
No. of Edges
3
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Shape
Trigon
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
High-Feed Milling
Grade
AH140
Insert Style
WPMW
Chip-Breaker
No
Lead Angle
20 Degrees
Item
Trigon Milling Insert
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
WPMW06X415ZPR AH140
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Metric
Insert Holding Type
Screw-On
For Toolholder
EXP06100RLLU, EXP06100RLU, EXP06100RSU, EXP06125RLBU, EXP06125RLLBU, EXP06125RSBU, EXP06150RLLU, EXP06150RLU, EXP06150RSU, EXP09200RLU, EXP09200RU
Coating Process
PVD
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Manufacturer Grade
AH140
Included Angle
80 Degrees
Finish - Machining
TiAl
Material - Machining
Carbide
Cutting Application
Medium Cutting
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 0.374 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.